32" Taupe and Black Wood and Metal Sled Computer Desk With Four Drawers
Mfr # 489996
Zoro # G422908394
product price:Â $327.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Cabinets Included
No
Assembly Required
Full Assembly Needed
Type
Computer Desk
Material
Manufactured Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489996
Zoro #
G422908394
UPC #
-
Country of Origin
China
Dimensions
Height Adjustable
No
Overall Height
61.25 in
Size
Small
Overall Depth
19 in
Overall Width
31.5 in
Details
Color
Taupe
Commercial Use
No
Cabinets Included
No
Assembly Required
Full Assembly Needed
Type
Computer Desk
Material
Manufactured Wood
Style
Modern
Item
Desks
Weight Capacity
75 lb
Purposeful Distressing Type
No Distressing
Reversible Orientation
No
Shape
Rectangular Desk
Mirrored
No
Finish
Natural
Gaming Configuration
No
Base Material
Iron
Assembled/Unassembled
Unassembled
Description
Look like an executive when you add this 32-inch taupe and black wood and metal sled computer desk with four drawers to your office space. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 61.25-inch h x 31.5-inch w x 19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.