32" White And Beige Cotton Clouds and Stars Youthful Bath Rug

  • Mfr # 634895

  • Zoro # G022365573


product price: $47.99
/ea

Key Features

Width (In.)
32 in
Color
White Beige
Height
20 in
Assembly Required
No Assembly Needed
Depth
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634895
Zoro #
G022365573
UPC #
-
Country of Origin
India

Dimensions

Width (In.)
32 in
Height
20 in
Depth
0.3 in

Details

Color
White Beige
Item
Bath Rug
Assembly Required
No Assembly Needed
Application Type
No

Description

Soft and absorbent, this 32-inch white and beige cotton clouds and stars youthful bath rug is placed on the bathroom floor outside the bath or shower to provide a warm and dry surface to step onto after bathing, preventing slips and keeping the surrounding area clean and dry. Made of cotton, designed to be comfortable yet durable and built to last. Features antimicrobial and mildew-resistant properties that offer several benefits, including preventing the growth of mildew and mold, maintaining a clean and hygienic bathroom environment, reducing unpleasant odors, and extending the lifespan of the rug itself. The rectangle shape will be the perfect addition to your space. Bath rugs provide a practical and stylish addition to your bathroom while allowing you to add a bit of a personalized and decorative touch. 20.00-inch h x 32.00-inch w x 0.30-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.