
32" White And Black Glass And Steel Square Coffee Table With Shelf
Mfr # 521988
Zoro # G222354919
product price: $506.99
/ea
Free Shipping & Returns
Key Features
Depth
32 in
Assembly Required
Full Assembly Needed
Width
32 in
Tabletop Color
Coffee/White
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521988
Zoro #
G222354919
UPC #
-
Country of Origin
China
Dimensions
Depth
32 in
Width
32 in
Height
17 in
Details
Assembly Required
Full Assembly Needed
Tabletop Color
Coffee/White
Application Type
No
Item
Coffee Table
Description
This good looking 32-inch white and black glass and steel square coffee table with shelf is not only practical, but good looking and built to last. The black coloration of the high quality steel base marries nicely with the white glass top surface. Includes a single shelf for handy storage or display space. This square table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 32-inch W x 32-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.