Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" White And Black Glass And Steel Square Coffee Table With Shelf

  • Mfr # 521993

  • Zoro # G822368750


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Depth
32 in
Height
17 in
Assembly Required
Full Assembly Needed
Application Type
No
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521993
Zoro #
G822368750
UPC #
-
Country of Origin
China

Dimensions

Depth
32 in
Height
17 in
Width
32 in

Details

Assembly Required
Full Assembly Needed
Item
Coffee Table
Application Type
No
Tabletop Color
Coffee/White

Description

Make your living room or family room really stand out with this 32-inch white and black glass and steel square coffee table with shelf. The base of this table is made from steel in a black color that creates a good looking visual contrast to the white glass tabletop. Includes a single shelf for handy storage or display space. This square table utilizes its unique shape to give your room a modern geometric accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 32-inch W x 32-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.