Zoro Homepage

32" White And Black Marble And Metal Dining Table

  • Mfr # 520852

  • Zoro # G522354374


product price: $1,699.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Tabletop Color
White Black
Width
32 in
Assembly Required
Partial Assembly Needed
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520852
Zoro #
G522354374
UPC #
-
Country of Origin
China

Dimensions

Width
32 in
Length
32 in
Height
30.5 in

Details

Commercial Use
Yes
Tabletop Color
White Black
Item
Dining Table
Assembly Required
Partial Assembly Needed

Description

Make a statement with the 32" white and black marble and metal dining table and infuse a dash of character and personality into your space. The white marble top of this table is a nice visual contrast to the high quality, black metal of the base. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 3 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.5" H x 32" W x 32" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.