
32" White and Black Writing Desk
Mfr # 543769
Zoro # G622364006
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Color
White Black
Overall Width
31.5 in
Overall Height
30 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543769
Zoro #
G622364006
UPC #
-
Country of Origin
China
Dimensions
Overall Width
31.5 in
Overall Height
30 in
Overall Depth
23.6 in
Details
Assembly Required
Partial Assembly Needed
Color
White Black
Item
Desk
Application Type
No
Description
Bring this classic style 32-inch white and black writing desk to your living room, home office or bedroom as a practical and fashionable accent. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Forged with premium craftsmanship and design, this desk is built to last. 30-inch H x 31.5-inch W x 23.6-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.