
32" White And Gold Glass And Steel Square Coffee Table With Shelf
Mfr # 521991
Zoro # G722372512
product price: $410.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Tabletop Color
Coffee/White
Height
17 in
Width
32 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521991
Zoro #
G722372512
UPC #
-
Country of Origin
China
Dimensions
Height
17 in
Width
32 in
Depth
32 in
Details
Assembly Required
Full Assembly Needed
Tabletop Color
Coffee/White
Item
Coffee Table
Application Type
No
Description
Stylish and super sturdy, the 32-inch white and gold glass and steel square coffee table with shelf is an amazingly good looking coffee table that will compliment your living room. The base of this table is made from steel in a gold color that creates a good looking visual contrast to the white glass tabletop. Help to keep your space organized with the included single shelf. This square table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 32-inch W x 32-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.