Zoro Homepage

32" White and Gold Rounded Marble and Metal Bar Table

  • Mfr # 521331

  • Zoro # G722373762


product price: $2,069.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Height
43.3 in
Length
32 in
Commercial Use
Yes
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521331
Zoro #
G722373762
UPC #
-
Country of Origin
China

Dimensions

Height
43.3 in
Length
32 in
Width
32 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Tabletop Color
White Gold
Item
Bar & Restaurant Table

Description

This white and gold rounded marble and metal bar table adds a touch of elegance to any bar or restaurant space. Crafted with a stunning combination of white marble and gold metal, this round table is a true statement piece. The glossy finish enhances the sleek design, making it a focal point in any setting. The fixed table mechanism provides stability, while the pedestal base adds a modern touch. With a seating capacity of 2, it is perfect for intimate conversations or enjoying a drink with a friend. The white marble top beautifully contrasts with the gold base, creating a visually pleasing look. Bring sophistication and style to your establishment with this exquisite bar table. 43.3-inch H x 32-inch W x 32-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.