Zoro Homepage

32" White And Gray Rounded Stone And Metal Pedestal Base Dining Table

  • Mfr # 520851

  • Zoro # G922375115


product price: $1,699.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Tabletop Color
White Gray
Height
30.5 in
Length
32 in
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520851
Zoro #
G922375115
UPC #
-
Country of Origin
China

Dimensions

Height
30.5 in
Length
32 in
Width
32 in

Details

Commercial Use
Yes
Tabletop Color
White Gray
Assembly Required
Partial Assembly Needed
Item
Dining Table

Description

Give your room the perfect anchor piece with this 32" white and gray marble and metal dining table. The base of this table is made from metal in a gray color that creates a good looking visual contrast to the white marble tabletop. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This table features a pedestal base that adds some depth and interest to your space. Seat up to 3 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.5" H x 32" W x 32" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.