Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" White And Light Oak Manufactured Wood Rectangular Lift Top Coffee Table With Drawer And Shelf

  • Mfr # 477831

  • Zoro # G422832682


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Width
31.5 in
Length
21.4 in
Finish
Glossy
Leg Color
White, Gray
Leg Type
4 Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477831
Zoro #
G422832682
UPC #
-
Country of Origin
Colombia

Dimensions

Width
31.5 in
Length
21.4 in
Height
21.4 in

Details

Item
Coffee Tables
Finish
Glossy
Leg Color
White, Gray
Leg Type
4 Legs
Assembled/Unassembled
Assembled
Weight Capacity
20 lb
Coffee Table Type
Coffee Table
Wheels Included
No
Assembly Required
No Assembly Needed
Queen Anne Legs
No
Shape
Rectangular
Frame Material
Metal
Tabletop Material
Manufactured Wood
Commercial Use
No
Tabletop Color
Light Brown
Style
Modern

Description

Add handsome, fashionable design to your living space with this 32" white and light oak manufactured wood rectangular lift top coffee table with drawer and shelf. This multi-functional coffee table is built to last from high quality particle board. Made of manufactured wood, the white and light oak coloration throughout gives this piece an updated and refreshing look. Includes a single shelf for handy storage or display space. This rectangular table will be a great accent in any room The white and light oak coloration throughout gives this piece an updated and refreshing look. If you're looking for something that can fit both into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 21.4" H x 31.5" W x 21.4" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.