Zoro Homepage

32" White and Natural Four Drawer Dresser

  • Mfr # 543994

  • Zoro # G022373783


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Height
35 in
Width
31.5 in
Application Type
Yes
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543994
Zoro #
G022373783
UPC #
-
Country of Origin
Colombia

Dimensions

Height
35 in
Width
31.5 in
Depth
14 in

Details

Item
Dresser
Application Type
Yes
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Color
White

Description

Add personality to your bedroom style and a feeling of coziness with this 32-inch white and natural four drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 35-inch H x 31.5-inch W x 14-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.