Zoro Homepage

32" White and Natural Genuine Marble and Solid Wood Round Drum Coffee Table

  • Mfr # 565075

  • Zoro # G022366662


product price: $851.99
/ea
Free Shipping & Returns

Key Features

Height
15 in
Length
32 in
Commercial Use
Yes
Tabletop Color
Coffee/White
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565075
Zoro #
G022366662
UPC #
-
Country of Origin
India

Dimensions

Height
15 in
Length
32 in
Width
32 in

Details

Commercial Use
Yes
Tabletop Color
Coffee/White
Item
Coffee Table
Assembly Required
Full Assembly Needed

Description

This stylish 32-inch white and natural genuine marble and solid wood round drum coffee table is sure to inspire compliments no matter where it sits. Quality construction from the natural solid wood base combines with white genuine marble of the top to give this table a fresh and updated look. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 15-inch h x 32-inch w x 32-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.