Zoro Homepage

32" White and Natural Three Drawer Dresser

  • Mfr # 546385

  • Zoro # G722369253


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Depth
13.7 in
Height
29.6 in
Width
31.5 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546385
Zoro #
G722369253
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
13.7 in
Height
29.6 in
Width
31.5 in

Details

Item
Dresser
Assembly Required
Full Assembly Needed
Application Type
No
Color
Beige White
Material
Manufactured Wood

Description

Enhance your room into a visually delightful and highly functional space with this 32-inch white and natural three drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 29.6-inch H x 31.5-inch W x 13.7-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.