Zoro Homepage

32" White and Natural Three Drawer Dresser

  • Mfr # 552269

  • Zoro # G722345516


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Depth
13.7 in
Height
29.6 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Width
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552269
Zoro #
G722345516
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
13.7 in
Height
29.6 in
Width
31.5 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Item
Dresser
Color
Brown White

Description

Enhance your room into a visually delightful and highly functional space with this 32-inch white and natural three drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 29.6-inch H x 31.5-inch W x 13.7-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.