
32" White And Oak Brown Wood and Metal Lift Top Coffee Table
Mfr # 535051
Zoro # G622349959
product price:Â $327.99
/ea
Free Shipping & Returns
Key Features
Height
11.6 in
Application Type
Yes
Width
31.5 in
Depth
21.45 in
Tabletop Color
Coffee/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
535051
Zoro #
G622349959
UPC #
-
Country of Origin
Colombia
Dimensions
Height
11.6 in
Width
31.5 in
Depth
21.45 in
Details
Application Type
Yes
Tabletop Color
Coffee/White
Item
Coffee Table
Assembly Required
Full Assembly Needed
Description
This stylish 32-inch oak and white wood and metal lift top coffee table is not only practical, but good looking and built to last. A white manufactured wood and metal frame is finished off with a oak manufactured wood top that is the epitome of quality construction and design. The top of this manufactured wood table is oak, while the base is a nice compliment in white. This classic rectangular table will be a great accent in any room it has an attractive design that will definitely breathe some fresh air into your interior. 11.6-inch h x 31.5-inch w x 21.45-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.