32" White And Yellow Cotton Chameleon Youthful Bath Rug

  • Mfr # 635396

  • Zoro # G822341388


product price: $47.99
/ea

Key Features

Height
20 in
Color
White Yellow
Assembly Required
No Assembly Needed
Application Type
No
Depth
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635396
Zoro #
G822341388
UPC #
-
Country of Origin
India

Dimensions

Height
20 in
Depth
0.3 in
Width (In.)
32 in

Details

Item
Bath Rug
Color
White Yellow
Assembly Required
No Assembly Needed
Application Type
No

Description

Providing a safe and dry space to step onto after a bath or shower, this 32-inch white and yellow cotton chameleon youthful bath rug helps to protect the floor and absorb moisture while you dry off. Made of cotton, designed to be comfortable yet durable and built to last. This antimicrobial and mildew-resistant bath rug is a practical and reliable solution for maintaining a clean and fresh bathroom. Special construction inhibits the growth of mildew and mold that helps to promote a hygienic bathroom environment. The rectangle shape will be the perfect addition to your space. Bath rugs provide a practical and stylish addition to your bathroom while allowing you to add a bit of a personalized and decorative touch. 20.00-inch h x 32.00-inch w x 0.30-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.