Zoro Homepage

32" White Arch Baroque Framed Accent Mirror

  • Mfr # 569261

  • Zoro # G922359443


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Mirror
Height
31.5 in
Depth
2.13 in
Width
23.6 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569261
Zoro #
G922359443
UPC #
-
Country of Origin
China

Dimensions

Height
31.5 in
Depth
2.13 in
Width
23.6 in

Details

Material
Mirror
Item
Mirror
Assembly Required
No Assembly Needed
Application Type
No
Color
White

Description

If you want to add some brightness to your living space, the 32-inch white arch framed accent mirror is perfect for you. This mirror has a arch shape and beautiful baroque design details that will make any room look better. The transitional style of this piece will work great in any room you choose to put it in. Its both exceptional and tasteful. This mirror will not only be a great practical addition to any location of your home but will also help elevate the space in the room. 31.5-inch H x 23.6-inch W x 1.54-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.