32" White Black And Pink Cotton Cow Youthful Bath Rug

  • Mfr # 634894

  • Zoro # G622370809


product price:  $47.99
/ea

Key Features

Color
White Black/Pink
Height
20 in
Application Type
No
Depth
0.3 in
Width (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634894
Zoro #
G622370809
UPC #
-
Country of Origin
India

Dimensions

Height
20 in
Depth
0.3 in
Width (In.)
32 in

Details

Color
White Black/Pink
Application Type
No
Item
Bath Rug
Assembly Required
No Assembly Needed

Description

Soft and absorbent, this 32-inch white black and pink cotton cow youthful bath rug is placed on the bathroom floor outside the bath or shower to provide a warm and dry surface to step onto after bathing, preventing slips and keeping the surrounding area clean and dry. Made of cotton, designed to be comfortable yet durable and built to last. This antimicrobial and mildew-resistant bath rug is a practical and reliable solution for maintaining a clean and fresh bathroom. Special construction inhibits the growth of mildew and mold that helps to promote a hygienic bathroom environment. The rectangle shape will be the perfect addition to your space. Bath rugs provide a practical and stylish addition to your bathroom while allowing you to add a bit of a personalized and decorative touch. 20.00-inch h x 32.00-inch w x 0.30-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.