32" White Blue And Pink Cotton Hedgehog Floral Print Bath Rug

  • Mfr # 635403

  • Zoro # G222363607


product price:  $52.55
/ea

Key Features

Application Type
No
Color
Blue Pink/White
Assembly Required
No Assembly Needed
Width (In.)
32 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635403
Zoro #
G222363607
UPC #
-
Country of Origin
India

Dimensions

Width (In.)
32 in
Height
24 in
Depth
0.3 in

Details

Application Type
No
Color
Blue Pink/White
Assembly Required
No Assembly Needed
Item
Bath Rug

Description

Providing a safe and dry space to step onto after a bath or shower, this 32-inch white blue and pink cotton hedgehog floral print bath rug helps to protect the floor and absorb moisture while you dry off. Made of cotton, designed to be comfortable yet durable and built to last. Featuring a beautiful floral pattern, that will fit your aesthetic choices while still providing you with practical and luxurious benefits. Features antimicrobial and mildew-resistant properties that offer several benefits, including preventing the growth of mildew and mold, maintaining a clean and hygienic bathroom environment, reducing unpleasant odors, and extending the lifespan of the rug itself. The runner shape is narrow and long, perfect for a double vanity or larger bathroom. Designed with a floral theme to add a decorative element. Bath rugs provide a practical and stylish addition to your bathroom while allowing you to add a bit of a personalized and decorative touch. 24.00-inch h x 32.00-inch w x 0.30-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.