
32" White Blue And Pink Cotton Rainbows Round Youthful Bath Rug
Mfr # 634885
Zoro # G422367733
product price: $66.59
/eaKey Features
Assembly Required
No Assembly Needed
Color
White Blue/Pink
Width (In.)
32 in
Height
32 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634885
Zoro #
G422367733
UPC #
-
Country of Origin
India
Dimensions
Width (In.)
32 in
Height
32 in
Depth
0.3 in
Details
Assembly Required
No Assembly Needed
Color
White Blue/Pink
Item
Bath Rug
Application Type
No
Description
Soft and absorbent, this 32-inch white blue and pink cotton rainbows round youthful bath rug is placed on the bathroom floor outside the bath or shower to provide a warm and dry surface to step onto after bathing, preventing slips and keeping the surrounding area clean and dry. Made of cotton, designed to be comfortable yet durable and built to last. This antimicrobial and mildew-resistant bath rug is a practical and reliable solution for maintaining a clean and fresh bathroom. Special construction inhibits the growth of mildew and mold that helps to promote a hygienic bathroom environment. The circle shape will be the perfect addition to your space. Bath rugs provide a practical and stylish addition to your bathroom while allowing you to add a bit of a personalized and decorative touch. 32.00-inch h x 32.00-inch w x 0.30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.