
32" White Faceted Geometric Tapered Ceramic Floor Vase
Mfr # 576739
Zoro # G622885037
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Length
32 in
Material
Ceramic
Intended Room
Living Room
Width
6 in
Watertight
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
576739
Zoro #
G622885037
UPC #
-
Country of Origin
China
Dimensions
Length
32 in
Width
6 in
Size
6" x 6" x 32"
Depth
6 in
Details
Material
Ceramic
Intended Room
Living Room
Watertight
Yes
Item
Vases
Shape
Tapered
Occasion
No Holiday
Commercial Use
No
Finish Style
Coat/Paint Distressing
Vase Type
Floor Vase
Color
White
Finish
Does Not Apply
Style
Contemporary
Pattern
Geometric
Hand Painted
No
Assembly Required
No
Description
The 32-inch white faceted geometric tapered ceramic floor vase adds a striking element to your home decor. Designed in a tapered shape, it complements various interior styles effortlessly. Crafted from high-quality ceramic, this piece ensures durability and elegance in your living space. Its contemporary style enhances any room, making it a perfect choice for modern aesthetics. Use it as a statement piece to showcase fresh flowers or as a standalone decoration that brightens up corners. This versatile vase brings sophistication and charm, elevating your home ambiance with its refined presence. 32-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.