32" White Manufactured Wood + Solid Wood Stainless Steel Six Drawer Chest
Mfr # 491543
Zoro # G422906062
product price:Â $2,399.99
/eaKey Features
Number of Drawers
6
Dresser Orientation
Vertical
Depth
18 in
Commercial Use
No
Dresser Type
Standard Dresser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
491543
Zoro #
G422906062
UPC #
-
Country of Origin
China
Dimensions
Depth
18 in
Length
49 in
Width
31.5 in
Size
No
Details
Number of Drawers
6
Item
Dressers
Dresser Orientation
Vertical
Commercial Use
No
Dresser Type
Standard Dresser
Doors Included
No
Color
White
Soft Close or Self Close Drawer Glides
Yes
Material
Solid and Manufactured Wood
Assembly Required
Full Assembly Needed
Hutch Included
No
Finish
Gloss
Style
Modern
Description
This 32" white manufactured wood + solid wood stainless steel six drawer standard chest is a practical and good looking accent for your bedroom storage and organizational needs. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood + solid wood, stainless steel. The white coloration of this piece is neutral and will blend easily with most any decor. 49" H x 31.5" W x 18" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.