
32" White Metal Dining Table
Mfr # 520866
Zoro # G922353496
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Width
32 in
Color
White
Depth
32 in
Height
30 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520866
Zoro #
G922353496
UPC #
-
Country of Origin
China
Dimensions
Width
32 in
Depth
32 in
Height
30 in
Details
Item
Dining Table
Color
White
Assembly Required
Partial Assembly Needed
Application Type
Yes
Description
This good looking 32" white metal dining table is sure to inspire compliments. A white coloration runs throughout this good looking metal and manufactured wood table. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 2 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30" H x 32" W x 32" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.