
32" White Pink And Purple Cotton Fish Shaped Youthful Bath Rug
Mfr # 634901
Zoro # G922359917
product price:Â $47.99
/eaKey Features
Depth
0.3 in
Assembly Required
No Assembly Needed
Height
20 in
Application Type
No
Color
White Pink/Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634901
Zoro #
G922359917
UPC #
-
Country of Origin
India
Dimensions
Depth
0.3 in
Height
20 in
Width (In.)
32 in
Details
Assembly Required
No Assembly Needed
Item
Bath Rug
Application Type
No
Color
White Pink/Purple
Description
Providing a safe and dry space to step onto after a bath or shower, this 32-inch white pink and purple cotton fish shaped youthful bath rug helps to protect the floor and absorb moisture while you dry off. Made of cotton, designed to be comfortable yet durable and built to last. This antimicrobial and mildew-resistant bath rug is a practical and reliable solution for maintaining a clean and fresh bathroom. Special construction inhibits the growth of mildew and mold that helps to promote a hygienic bathroom environment. Bath rugs provide a practical and stylish addition to your bathroom while allowing you to add a bit of a personalized and decorative touch. 20.00-inch h x 32.00-inch w x 0.30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.