Zoro Homepage

32" White Round Coffee Table

  • Mfr # 521618

  • Zoro # G822361416


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White/Coffee
Height
17 in
Assembly Required
Full Assembly Needed
Width
32 in
Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521618
Zoro #
G822361416
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Width
32 in
Depth
32 in

Details

Tabletop Color
White/Coffee
Assembly Required
Full Assembly Needed
Item
Coffee Table
Application Type
No

Description

Add handsome, fashionable design to your living space with this 32-inch white round coffee table. This table is made from manufactured wood in a white color throughout the base and top. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 32-inch W x 32-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.