Zoro Homepage

32" White Rounded Fiberglass and Metal Bar Table

  • Mfr # 521332

  • Zoro # G722374172


product price: $1,739.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height
43.3 in
Commercial Use
Yes
Width
32 in
Length
32 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521332
Zoro #
G722374172
UPC #
-
Country of Origin
China

Dimensions

Height
43.3 in
Width
32 in
Length
32 in

Details

Commercial Use
Yes
Item
Bar & Restaurant Table
Assembly Required
Partial Assembly Needed
Tabletop Color
White

Description

This 32-inch white rounded fiberglass and metal bar table is a stylish addition to any bar or restaurant. Crafted with a durable fiberglass and metal construction, this table guarantees long-lasting use. Its sleek white color and gloss finish add a touch of elegance to the space. The round table shape provides a cozy and intimate setting for up to 2 people. The fixed table mechanism ensures stability and the pedestal base adds a modern flair. Whether you want to create a trendy bar area or an inviting dining spot, this bar table is the perfect choice. Its versatile design allows it to blend seamlessly with various decor styles. Transform your space with this chic and functional bar table. 43.3-inch H x 32-inch W x 32-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.