Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" White Rounded Marble And Metal Pedestal Base Dining Table

  • Mfr # 520849

  • Zoro # G722371331


product price: $2,559.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Color
White
Commercial Use
Yes
Length
32 in
Assembly Required
Partial Assembly Needed
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520849
Zoro #
G722371331
UPC #
-
Country of Origin
China

Dimensions

Length
32 in
Width
32 in
Height
30.5 in

Details

Tabletop Color
White
Commercial Use
Yes
Item
Dining Table
Assembly Required
Partial Assembly Needed

Description

Make a statement with the 32" white marble and metal dining table and infuse a dash of character and personality into your space. A white coloration runs throughout this good looking metal and marble table. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 3 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 32" white marble and metal dining table is a must-have for your home. 30.5" H x 32" W x 32" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.