Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" White Solid Wood Three Drawer Nightstand

  • Mfr # 527050

  • Zoro # G022350654


product price: $918.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Height (in)
31.75 in
Width (in)
30 in
Depth (in)
18 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527050
Zoro #
G022350654
UPC #
-
Country of Origin
Mexico

Dimensions

Height (in)
31.75 in
Width (in)
30 in
Depth (in)
18 in

Details

Commercial Use
No
Assembly Required
No Assembly Needed
Color
White
Item
Nightstands & Bedside Table

Description

Good looking design and practical styling meet to form this 32-inch white solid wood three drawer nightstand. Made of high quality solid wood that is built to last. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 31.75-inch h x 30-inch w x 18-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.