Shop HOMEROOTS
See all product information
Create Account
32" White Steel and Metal Square Dining Table
- Mfr # 555146
- Zoro # G922911306
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
32 in
Length
32 in
Height
30 in
Tabletop Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555146
- Zoro #
- G922911306
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Square
- Tabletop Material
- Steel
- Tabletop Color
- White
- Frame Color
- White
- Frame Material
- Metal
- Leg Type
- Four Leg
- Leg Color
- White
- Finish
- Gloss
- Assembled/Unassembled
- Unassembled
- Purposeful Distressing Type
- No Distressing
- Assembly Required
- Full Assembly Needed
- Table Mechanism
- Fixed
- Mirrored
- No
- Leaf Included
- No
- Commercial Use
- Yes
- Style
- Contemporary
- Weight Capacity
- 6 lb
Dimensions
- Width
- 32 in
- Length
- 32 in
- Height
- 30 in
Description
Add handsome, fashionable design to your dining space with this 32-inch white steel and metal square dining table. This table features an updated monotone color scheme with white as the main color on both the steel top surface and the metal base legs. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 32-inch w x 32-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.