
32" White Two Drawer Combo Dresser
Mfr # 524957
Zoro # G022362855
product price: $1,250.99
/ea
Free Shipping & Returns
Key Features
Width (in)
31.5 in
Assembly Required
Full Assembly Needed
Depth (in)
20.47 in
Height (in)
70.87 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524957
Zoro #
G022362855
UPC #
-
Country of Origin
Colombia
Dimensions
Width (in)
31.5 in
Depth (in)
20.47 in
Height (in)
70.87 in
Details
Assembly Required
Full Assembly Needed
Commercial Use
No
Color
White
Material
Manufactured Wood
Item
Dresser
Description
This 32-inch white two drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 70.87-inch H x 31.50-inch W x 20.47-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.