
32" White Two Drawer Dresser
Mfr # 534954
Zoro # G522353773
product price: $1,025.99
/ea
Free Shipping & Returns
Key Features
Width (in)
31.5 in
Color
White
Material
Manufactured Wood
Depth (in)
15.75 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534954
Zoro #
G522353773
UPC #
-
Country of Origin
Colombia
Dimensions
Width (in)
31.5 in
Depth (in)
15.75 in
Height (in)
33.46 in
Details
Color
White
Material
Manufactured Wood
Item
Dresser
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Description
This 32-inch white two drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 33.46-inch H x 31.5-inch W x 15.75-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.