Zoro Homepage

32" White Wood Accent Cabinet With Two Doors

  • Mfr # 546167

  • Zoro # G322342434


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
14 in
Application Type
No
Overall Width
28 in
Assembly Required
Full Assembly Needed
Overall Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546167
Zoro #
G322342434
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
14 in
Overall Width
28 in
Overall Height
32 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Item
Cabinet
Color
White

Description

Add a fashionable storage option to your space with this 32-inch white wood accent cabinet with two doors. This beautiful multi-purpose cabinet is made from sturdy MDF that is built to last. The doors are accented with long vertical gold colored metal door pulls. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 32-inch h x 28-inch w x 14-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.