This item is Discontinued.

Homeroots 32" White Wood and Stainless Steel Lift Top Coffee Table 535050

32" White Wood and Stainless Steel Lift Top Coffee Table (Discontinued)

  • Mfr # 535050
  • Zoro # G122341620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
535050
Zoro #
G122341620
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
21.45 in
Height
11.6 in
Width
31.5 in

Details

Tabletop Color
Coffee/White
Item
Coffee Table
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

This stylish 32-inch white wood and stainless steel lift top coffee table is sure to inspire compliments no matter where it sits. A white coloration runs throughout this good looking stainless steel and manufactured wood table. This classic rectangular table will be a great accent in any room it has an attractive design that will definitely breathe some fresh air into your interior. 11.6-inch h x 31.5-inch w x 21.45-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.