
32" White Wood Computer Desk With Drawer
Mfr # 546421
Zoro # G222355527
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
19.6 in
Assembly Required
Full Assembly Needed
Overall Height
29 in
Overall Width
31.5 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546421
Zoro #
G222355527
UPC #
-
Country of Origin
Colombia
Dimensions
Overall Depth
19.6 in
Overall Height
29 in
Overall Width
31.5 in
Details
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
White
Item
Desk
Description
Look like an executive when you add this 32-inch white wood computer desk to your office space. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A single drawer gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 29-inch h x 31.5-inch w x 19.6-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.