Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" White Wood Floating Bathroom Vanity

  • Mfr # 571357

  • Zoro # G522363314


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
5.6 in
Height (In.)
19.7 in
Color
White
Width (In.)
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571357
Zoro #
G522363314
UPC #
-
Country of Origin
Colombia

Dimensions

Depth (In.)
5.6 in
Height (In.)
19.7 in
Width (In.)
31.5 in

Details

Color
White
Item
Bathroom Storage & Organization

Description

The 32-inch white wood floating bathroom vanity offers a chic and modern design perfect for enhancing your bathroom space. Crafted from durable manufactured wood, this vanity features a pristine white base color that beautifully complements a variety of decor styles. Its wall-mounted installation type provides a sleek look while maximizing floor space. Equipped with convenient doors, it allows for easy access to your bathroom essentials, keeping everything organized and out of sight. The use of high-quality materials ensures longevity and resilience, making it a practical addition to any home. Transform your bathroom with this stylish and functional piece that combines elegance with everyday usability. 19.7-inch h x 31.5-inch w x 5.6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.