32" White Yellow And Red Cotton Cars Round Youthful Bath Rug
- Mfr # 634889
- Zoro # G522375188
product price:Â
$
55.29
/ea
Key Features
Color
White Yellow/Red
Width (In.)
32 in
Height
32 in
Depth
0.3 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634889
- Zoro #
- G522375188
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width (In.)
- 32 in
- Height
- 32 in
- Depth
- 0.3 in
Details
- Color
- White Yellow/Red
- Item
- Bath Rug
- Assembly Required
- No Assembly Needed
- Application Type
- No
Description
Providing a safe and dry space to step onto after a bath or shower, this 32-inch white yellow and red cotton cars round youthful bath rug helps to protect the floor and absorb moisture while you dry off. Made of cotton, designed to be comfortable yet durable and built to last. Features antimicrobial and mildew-resistant properties that offer several benefits, including preventing the growth of mildew and mold, maintaining a clean and hygienic bathroom environment, reducing unpleasant odors, and extending the lifespan of the rug itself. The circle shape will be the perfect addition to your space. Bath rugs provide a practical and stylish addition to your bathroom while allowing you to add a bit of a personalized and decorative touch. 32.00-inch h x 32.00-inch w x 0.30-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.