
32" Wood Brown Solid Wood Hand Painted c1665 Zeven Provincien Model Boat
Mfr # 401950
Zoro # G522883072
product price: $1,456.99
/ea
Free Shipping & Returns
Key Features
Width
36.7 in
Assembly Required
No
Construction Method
Handmade
Sculpture Type
Model Boat
Hand Painted
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401950
Zoro #
G522883072
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
36.7 in
Length
31.7 in
Depth
11.75 in
Details
Assembly Required
No
Construction Method
Handmade
Sculpture Type
Model Boat
Hand Painted
Yes
Plays Music
No
Pieces per Set
1
Nature Motif
No Nature
Material
Solid Wood
Item
Sculptures
Color
Brown
Subject
Transportation
Commercial Use
No
Description
This charming decorative accent is expertly made of high grade solid wood in a wood brown coloration. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. It's a perfect addition for those who love an up-to-the-minute look and feel. 31.7-inch h x 36.7-inch w x 11.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.