32" X 12" Natural White And Lavender Floral Wood Framed Art

  • Mfr # 634059

  • Zoro # G222885208


product price:  $54.15
/ea

Key Features

Fringe/Tassels Included
No
Lighted
No
Depth
1 in
Construction Method
Handmade
Outdoor Suitability
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634059
Zoro #
G222885208
UPC #
-
Country of Origin
China

Dimensions

Depth
1 in
Size
W: 12.25" x D: 1" x H: 32"
Width
12.25 in
Length
32 in

Details

Fringe/Tassels Included
No
Color
Lavender, Natural, White
Lighted
No
Construction Method
Handmade
Outdoor Suitability
No
Assembly Required
No
Finish Style
Wood Scoring & Rub Through
Hooks Included
No
Item
Wall Decor
Material
Wood
Commercial Use
Yes
Orientation
Vertical Only
Finish
Natural
Shape
Rectangle
Wall Decor Type
Framed Art
Mirrored
No
Style
Cottage

Description

Handmade with care, this piece brings some charm and authenticity to your space. Featuring a vertical orientation, this tall and narrow rectangular framed art seamlessly integrates with various decor styles. The purposefully distressed and whitewashed wood frame details add a charming touch, making it a perfect fit for rustic cottage-style interiors. This pretty lavender framed wall panel will be a great addition to your space. 32.00-inch h x 12.25-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.