
32" X 16" Dark Brown Heavy Duty Plastic Rectangular Self Watering Planter Box
Mfr # 569543
Zoro # G822326842
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Height
14.17 in
Assembly Required
Partial Assembly Needed
Width
31.5 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569543
Zoro #
G822326842
UPC #
-
Country of Origin
Japan
Dimensions
Height
14.17 in
Width
31.5 in
Length
15.75 in
Details
Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed
Item
Outdoor Planter
Color
Brown
Description
Ideal for any outdoor space, this planter box will help to provide your plants with the ideal amount of sun and moisture. Made of plastic, this solid color planter is ready to let your plants and flowers be the star of the show. Not only is this planter beautiful, but it also includes drainage holes to help keep your plants healthy. Perfect for a busy person, this planter has a convenient self-watering feature. This piece is practically designed to fit most any aesthetic and outdoor space. Add that extra touch of style to your outdoor garden space with this 32-inch x 16-inch dark brown heavy duty plastic rectangular self watering planter box. 14.17-inch h x 31.50-inch w x 15.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.