32" X 18" X 28" Antique Gold And Mirrored Poplar Nightstand

  • Mfr # 318728

  • Zoro # G622905773


product price: $1,138.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Number of Pieces
1
Material
Solid Wood
Length
28 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318728
Zoro #
G622905773
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
28 in
Depth
18 in
Width
32 in

Details

Shape
Rectangular
Number of Pieces
1
Item
Nightstands & Bedside Table
Material
Solid Wood
Style
Contemporary
Frame Material
Solid Wood
Assembly Required
No Assembly Needed
Commercial Use
No

Description

Your bedroom or dressing room can get trendier with this stylish and highly functional nightstand. Our nightstand combines beauty and versatility to help get your room organized as well as brighten the atmosphere. It features two front drawers with raised scrolled floral inlays and vintage mirror trim in antique gold finish that serve as a perfect storage space for your personal essentials. The rectangular top will be an ideal place to position your table lamp or flower pot. The classic luxurious design combines well with the front raised scrolled floral inlays to make this piece awesome addition to your living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.