Shop HOMEROOTS
See all product information
Create Account
32" X 19" X 33" White Weathered Wood Pattern Nightstand
Mfr # 319112
Zoro # G722905628
product price:Â
$
752.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Frame Material
Manufactured Wood
Depth
19 in
Number of Pieces
1
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 319112
- Zoro #
- G722905628
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 19 in
- Width
- 32 in
- Length
- 33 in
Details
- Shape
- Rectangular
- Frame Material
- Manufactured Wood
- Number of Pieces
- 1
- Item
- Nightstands & Bedside Table
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Style
- Contemporary
- Material
- Manufactured Wood
Description
Your bedroom or dressing room can get trendier with this stylish and highly functional nightstand. Our nightstand combines beauty and versatility to help get your room organized as well as brighten the atmosphere. It features three front drawers in weathered wood pattern that serve as a perfect storage space for your personal essentials. The rectangular top will be an ideal place to position your table lamp or flower pot. The white wood finished frame combines well with the weathered front design to make this piece awesome addition to your living space. Weight capacity: 60Lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov