Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" X 32" Black Handcrafted Abstract Lines Metal Hanging Dimensional Sculpture

  • Mfr # 483328

  • Zoro # G022883732


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Mirrored
No
Outdoor Suitability
No
Style
Modern
Length
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483328
Zoro #
G022883732
UPC #
-
Country of Origin
China

Dimensions

Length
31.5 in
Width
31.5 in
Size
31.5" x 31.5" x 0.75"
Depth
0.75 in

Details

Commercial Use
Yes
Mirrored
No
Outdoor Suitability
No
Style
Modern
Lighted
No
Construction Method
Handmade
Pattern
Abstract Lines
Material
Metal
Hooks Included
No
Orientation
Vertical Only
Wall Decor Type
Hanging Dimensional Sculpture
Finish Style
No Distressing
Shape
Square
Assembly Required
No
Number of Pieces
1
Color
Black
Item
Wall Decor

Description

The 32-inch x 32-inch black handcrafted abstract lines metal hanging dimensional sculpture is the perfect decorative accessory for your home. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 31.5-inch H x 31.5-inch W x 0.75-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.