Zoro Homepage

33" Black Four Drawer Dresser

  • Mfr # 534948

  • Zoro # G822343054


product price: $1,201.99
/ea
Free Shipping & Returns

Key Features

Depth (in)
16.7 in
Width (in)
33 in
Commercial Use
Yes
Height (in)
43.1 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534948
Zoro #
G822343054
UPC #
-
Country of Origin
Colombia

Dimensions

Depth (in)
16.7 in
Width (in)
33 in
Height (in)
43.1 in

Details

Commercial Use
Yes
Item
Dresser
Color
Black
Assembly Required
Full Assembly Needed
Material
Manufactured Wood

Description

Make your room functional and visually enticing with this masterful 33-inch black four drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 43.1-inch H x 33-inch W x 16.7-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.