
33" Black Four Drawer Standard Chest With Open Shelf
Mfr # 544025
Zoro # G322368052
product price: $1,422.99
/ea
Free Shipping & Returns
Key Features
Depth (in)
17 in
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Height (in)
43.1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544025
Zoro #
G322368052
UPC #
-
Country of Origin
Colombia
Dimensions
Depth (in)
17 in
Height (in)
43.1 in
Width (in)
33 in
Details
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Color
Black
Item
Dresser
Commercial Use
Yes
Description
Add personality to your bedroom style and a feeling of coziness with this 33-inch black four drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 43.1-inch H x 33-inch W x 17-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.