33" Black Gold Manufactured Wood + Solid Wood Stainless Steel Five Drawer Chest
Mfr # 491547
Zoro # G822909731
product price:Â $2,879.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Finish
Brass
Assembly Required
No Assembly Needed
Dresser Orientation
Vertical
Doors Included
No
Dresser Type
Standard Dresser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
491547
Zoro #
G822909731
UPC #
-
Country of Origin
China
Dimensions
Depth
20 in
Length
55 in
Size
No
Width
33 in
Details
Finish
Brass
Assembly Required
No Assembly Needed
Dresser Orientation
Vertical
Item
Dressers
Doors Included
No
Dresser Type
Standard Dresser
Soft Close or Self Close Drawer Glides
Yes
Number of Drawers
5
Style
Modern
Color
Black, Gold
Commercial Use
No
Material
Solid and Manufactured Wood
Hutch Included
No
Description
Add personality to your bedroom style and a feeling of coziness with this 33" black gold manufactured wood + solid wood stainless steel five drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood + solid wood, stainless steel. 55" H x 33" W x 20" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.