Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33" Black Linen Tufted Round Cocktail Ottoman

  • Mfr # 568053

  • Zoro # G622372292


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Assembly Required
No Assembly Needed
Color
Black
Height
17 in
Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568053
Zoro #
G622372292
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Width
33 in
Depth
33 in

Details

Commercial Use
No
Assembly Required
No Assembly Needed
Item
Ottoman
Color
Black

Description

Add a good looking decorative accent to your space that is also practical for seating. This chic cocktail ottoman is larger in size and designed to serve as a make-shift coffee table during parties. The surface is wide and flat which is not only suitable for a footrest or seat but also ready to hold trays of appetizers, drinks, or desserts. Expertly upholstered with padding in a soft solid color linen, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 17-inch h x 33-inch w x 33-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.