33" Black Manufactured Wood And Metal Round Coffee Table
Mfr # 402140
Zoro # G622832826
product price:Â $373.99
/ea
Free Shipping & Returns
Key Features
Queen Anne Legs
No
Coffee Table Type
Coffee Table
Assembly Required
Partial Assembly Needed
Weight Capacity
40 lb
Tabletop Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402140
Zoro #
G622832826
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
33.25 in
Height
18 in
Length
32.75 in
Details
Item
Coffee Tables
Queen Anne Legs
No
Coffee Table Type
Coffee Table
Assembly Required
Partial Assembly Needed
Weight Capacity
40 lb
Tabletop Color
Black
Frame Material
Metal
Wheels Included
No
Style
Contemporary
Finish
Matte
Leg Type
3 Legs
Shape
Round
Commercial Use
No
Tabletop Material
Manufactured Wood
Assembled/Unassembled
Unassembled
Leg Color
Black
Description
This good looking 33" black manufactured wood and metal round coffee table is not only practical, but good looking and built to last. This multi-functional coffee table is built to last from high quality metal. The black coloration runs throughout this good looking metal and manufactured wood table. This round table utilizes its unique shape to give your room a modern geometric accent. The black coloration throughout gives this piece an updated and refreshing look. It has a lovely design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18" H x 33.25" W x 32.75" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.