Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33" Black Metal Adjustable Desk Table Lamp

  • Mfr # 524668

  • Zoro # G122365107


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Application Type
No
Assembly Required
Partial Assembly Needed
Height
33 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524668
Zoro #
G122365107
UPC #
-
Country of Origin
China

Dimensions

Height
33 in
Width
9 in
Depth
20.5 in

Details

Color
Black
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

Add a bright anchor to your room with this 33-inch black metal adjustable desk table lamp. Made of a modern shade of matte black metal, this fashionable lamp will complement most any interior. The two way adjustable height options gives you lots of flexibility to customize the lift exactly to where you need it. Bring some light and good vibes into your space with this updated modern desk lamp. 33-inch H x 9-inch W x 20.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.