Zoro Homepage

33" Black Metal Adjustable Desk Table Lamp With Black Dome Shade

  • Mfr # 524294

  • Zoro # G422374984


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Application Type
No
Height
33 in
Depth
9 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524294
Zoro #
G422374984
UPC #
-
Country of Origin
China

Dimensions

Height
33 in
Depth
9 in
Width
16 in

Details

Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No
Color
Black

Description

This 33-inch black metal adjustable desk table lamp with black dome shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a black color. The black shade has a dome shape and is made from metal. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 33-inch H x 16-inch W x 9-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.