
33" Black Metal Outdoor Arm Chair with Off White Cushion
Mfr # 527084
Zoro # G122367088
product price:Â $1,987.99
/eaKey Features
Assembly Required
No Assembly Needed
Color
Black/White
Overall Length
28 in
Material
Iron
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
527084
Zoro #
G122367088
UPC #
-
Country of Origin
India
Dimensions
Overall Length
28 in
Overall Width
33 in
Overall Height
23 in
Details
Assembly Required
No Assembly Needed
Color
Black/White
Item
Outdoor Chair
Material
Iron
Commercial Use
Yes
Description
Create a welcoming outdoor seating area with the stylish 33-inch black metal outdoor arm chair with off white cushion, where you can entertain guests or simply enjoy peaceful solitude in your own backyard. Safe to use both indoors and out, this chair features a uv protective finish and is designed to be not only durable but comfortable. Includes detachable cushions that provide you with the option to bring them indoors during unfavorable weather conditions, keeping them protected and ensuring their longevity. Your cushions should be a vibrant reflection of your personality. These off white ones will add a pop of color that harmoniously complements your unique aesthetic. Enjoy the good life everyday with this fashionable outdoor seating option. 23-inch h x 33-inch w x 28-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Iron dextran complex,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.